Perfect Reel Leveling String
(2)
|
|
- Yarn thickness (mm)
- 0.8
- Reel Size(mm)
- About 58 x 110
- Yarn weight
- Thick
- Thread Length (m)
- 300
- Weight (g)
- 115
- Material
- Nylon yarn
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
For civil engineering dictation
From Japan
On 2016-03-25 18:48:08
Long is better.
Used for road construction
From Japan
On 2016-01-11 17:42:06
The thickness of the thread is exactly good and easy to see. It is easy to use because the condition around the reel is also good.
Customers Who Bought This Item Also Bought
Related Products