Buy more than* S$200* and get FREE SHIPPING

Perfect Reel Leveling String

4.00 (1)
Yarn thickness (mm)
0.6
Thread Length (m)
500
Weight (g)
120
...see all>
Product Options
ADD TO CART
Reel Size(mm) Yarn weight Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reel Size(mm) Yarn weight Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 58 x about 110 Fine Fluorescent yellow Nylon thread 1PC 1 PRM-S500Y 06740885 7.99 SGD
In stock
About 58 x 110 Thin Fluorescence pink Nylon yarn 1PC 1 PRM-S500P 06740912 7.99 SGD
In stock
About 58 x 110 Thin Fluorescent green Nylon yarn 1PC 1 PRM-S500G 06740946 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Block stacking
4
From Japan
On 2015-09-10 17:39:14
It is easy to use with a cutter attached, but it is not good to draw out the thread. I want you to go out more smoothly.
This review is about item#06740946.

Related Products