Buy more than* S$200* and get FREE SHIPPING

Powder Chalk

4.60 (5)
Purpose
For chalk lines, For chalk lines
Capacity (g)
300
Weight (g)
355
Specification
Funnel-shaped mouth is easy to replace the contents
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC(300g) 1 PLC2-B300 35508697 8.99 SGD
In stock
White 1PC(300g) 1 PLC2-W300 35508715 8.99 SGD
In stock
Yellow 1PC(300g) 1 PLC2-Y300 35729093 8.99 SGD
In stock
Red 1PC(300g) 1 PLC2-R300 35729102 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Convenience of domestic convenience carpenter
5
From Japan
On 2016-06-11 17:04:15
Since it disappears from the true black point, it feels good after work.
This review is about item#35729102.
Ikko concrete black ink
4
From Japan
On 2015-09-10 17:41:54
It is easy to be attached but hard to erase. It will not disappear over time
This review is about item#35508697.
Specification for line-cutting cornering on coated floor
5
From Japan
On 2012-09-21 12:24:08
Until now I purchased tools at Tokyu Hands because things are plentiful, city center and there are no home centers and so on but the price is fixed price. When I learned about MONOTAROU, I was satisfied with the cheap price anyway. Convexes purchased at the same time are surprisingly low in quality and quality. I plan to purchase various things in future.
This review is about item#35729093.
Marking to Cross Substrate
4
From Japan
On 2012-07-31 13:34:42
Although it was used for Chalk reel of Takumi Co., Ltd., the choke's appearance and color are no problem, but as a problem on the instrument side, the color of the choke near the tip of the needle can not be displayed and I am slightly dissatisfied.
This review is about item#35729093.
Marking concrete dirt
5
From Japan
On 2012-05-25 16:19:57
I think that a clean line can be closed.
This review is about item#35729093.

Related Products