Buy more than* S$200* and get FREE SHIPPING

Chalk Line

3.00 (3)
Yarn thickness (mm)
1.0
Thread Automatic Rolling-up Length (m)
7
Thread Length (m)
10
Product Weight (g)
155
Capacity (g)
(Tank) 40
Weight (g)
155
Type
Automatic winding
TRUSCO Part Number
292-0361
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PL-CLJM 06069384 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Site work
2
From Japan
On 2017-03-07 19:41:42
When using it towards the bottom, the choke in the interior spills so much so that it is very disappointing that it is necessary to have a hole to catch on the safety belt, which is easy to be covered with chalk.
This review is about item#6069384.
When
3
From Japan
On 2015-10-06 19:55:10
If it grows a little longer
This review is about item#06069384.
Black ink
4
From Japan
On 2014-03-18 01:30:42
It is compact and easy to put in a bag etc. Just because the point of the peel line is only the specification of the hook, it is difficult for the sushi to the material not hooked. It is very good if a Calco needle is also included.
This review is about item#06069384.

Related Products