Buy more than* S$200* and get FREE SHIPPING

Inkpad Case

4.14 (7)
Yarn thickness (mm)
Thin yarn 0.6
Thread Automatic Rolling-up Length (m)
10
Thread Length (m)
20
Tank Capacity (mL)
(Ink) 60
Product Weight (g)
235
Main Part Dimension (mm)
270
Weight (g)
235
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS-RAKB 06740824 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Roof tile Zan's inking time
5
From Japan
On 2017-11-30 15:13:12
If you use this ink key, other black points can not be used since it can not count continuously -
This review is about item#6740824.
Hammer cutting wood on wood
4
From Japan
On 2017-05-15 21:38:10
It is too light and I drop it immediately It is the third one this time It is easy to use · · ·.
This review is about item#6740824.
Verification of roofing work
2
From Japan
On 2015-09-18 15:10:54
Although I bought it with great care, one of the two purchases was able to take out Calco's needle in an unused state. Please be sure not to have such a thing in the future.
This review is about item#06740824.
Inking work
4
From Japan
On 2015-07-08 21:35:33
Since capacity is large, it can be stamped out.
This review is about item#06740824.
Carpentry work
5
From Japan
On 2015-03-23 08:34:07
Easy to use
This review is about item#06740824.
Carving work of carpentry work
5
From Japan
On 2014-04-18 18:17:36
I have loved it more than a long time ago (about 20 years?). I bought various ink bottles (over 10 types), but this orthodox shape is the easiest to use. However, because it is made of plastic, it will steer carelessly and break well. There used to be anywhere in the home center before, but now there is not at all, so it is very helpful to have been sold by Monotaro san.
This review is about item#06740824.
When putting out ink.
4
From Japan
On 2014-04-03 18:29:25
To get a lot of threads.
This review is about item#06740824.

Related Products