Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Measuring Tape

4.40 (5)
Materials (cover)
Elastomer resin
Materials (tape)
SK85 (OLD SK5) (White polyester paint)
JIS Standard
1st class
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
Body Weight (g) Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360 5.5 292-0476 1PC 1 SFGL25-55BL 05863006 39.99 SGD
Shipped after 2018-06-25
470 7.5 292-0484 1PC 1 SFGL25-75BL 05863015 46.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
During canning operation
2
From Japan
On 2018-02-28 13:34:41
I noticed it since purchasing, but the scale was only displayed on the surface cotton surface and I wanted it with both side graduations. I want you to put it as a comment on the order screen.
This review is about item#5863006.
Architecture
5
From Japan
On 2015-03-02 15:09:03
I am useful.
This review is about item#05863006.
Steel frame measurement
5
From Japan
On 2014-10-31 13:08:52
It is hard to break and is always useful.
This review is about item#05863006.
Sign H × W, shutter H × W dimensioning.
5
From Japan
On 2014-01-19 14:21:14
I used a variety of measures, but in the end Tajima's major is easy to use. It will not break. When measuring a long object, do not break, endure. I'd like to improve this here when I am in the next model. I have not used other things for about 10 years now.
This review is about item#05863006.
Reinforcing bar length
5
From Japan
On 2013-03-18 17:23:34
After all the Tajima scale is comfortable to use! It is! It was a bit disappointing that there was no memory on the back.
This review is about item#05863015.

Related Products