Buy more than* S$200* and get FREE SHIPPING

Measuring Tape

5.00 (1)
Materials (cover)
Elastomer resin
Materials (tape)
SUS420J2 (White polyester resin paint)
JIS Standard
Grade 1
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
25
Specification
JIS 1st class 455mm pitch mark with strap 0 point correction adjustable nail with nail stopper Newly developped armored case to protect tape measure from falling impact Stainless spring(SUS301) Shock absorber Hook guard bamper
...see all>
Product Options
ADD TO CART
Body Weight (g) Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360 5.5 308-1745 1PC 1 SFGSL25-55BL 05862981 56.99 SGD
In stock
480 7.5 308-1753 1PC 1 SFGSL25-75BL 05862997 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For measurement during operation
5
From Japan
On 2017-08-16 09:17:19
Body is also durable with rubber, well designed, solid. I am glad that it will be made lighter a little.
This review is about item#5862981.

Related Products