Buy more than* S$200* and get FREE SHIPPING

Measure Tape 19

2014 TRUSCO Published Page
2-2346
Materials (tape)
SK-5 (nylon coating)
Scale Specification
Meter scale
Material (case)
ABS resin
Body Weight (g)
285
Tape Width (mm)
19
Length (m)
5.5
TRUSCO Part Number
292-0549
Specification
JIS Class 1 mark. 455mm pitch mark. No JIS mark on scaled tape. With strap. Protector. Shock absorber. Stainless steel spring(SUS301)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SFSP19-55BL 05862963 38.70 SGD
In stock
ADD TO CART

Related Products