Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Measure Tape 25

5.00 (1)
2015 Trusco Published Pages
3 1652
2014 TRUSCO Published Page
2-2346
Materials (tape)
SK -5 (nylon coating)
Scale Specification
Meter scale
Material (case)
ABS resin
Body Weight (g)
350
Tape Width (mm)
25
Length (m)
5.5
TRUSCO Part Number
292-0557
Specification
JIS Class 1 mark. 455mm pitch mark. No JIS mark on scaled tape. With strap. Protector. Shock absorber. Stainless steel spring(SUS301)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SFSP25-55BL 05862972 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measure the length
5
From Japan
On 2017-05-31 15:06:54
Since it will work on rainy days, it will be useless as soon as it is an iron spring. Since sand enters inside, I wish there was something to wash inside. This product lasts long even if it is used in the rain.
This review is about item#5862972.

Related Products