Buy more than* S$200* and get FREE SHIPPING

Construction Crayon

4.75 (4)
Weight (g)
11
...see all>
Product Options
ADD TO CART
Color Type TRUSCO Part Number Core Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Type TRUSCO Part Number Core Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluorescent yellow Oiliness - 4 1PC 1 SKH-KYEL 36940267 3.99 SGD
Shipped after 2018-04-23
Black Oil-based 335-8607 4.0 1PC 1 SKH-BLA 06740964 3.99 SGD
Shipped after 2018-04-23
red Oil-based 335-8631 4.0 1PC 1 SKH-RED 06740973 3.99 SGD
Shipped after 2018-04-23
White Oil-based 335-8691 4.0 1PC 1 SKH-WHI 06740982 3.99 SGD
Shipped after 2018-04-23
Fluorescence pink Oil-based 335-8615 4.0 1PC 1 SKH-KPIN 10034211 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Saga for SUS board
5
From Japan
On 2018-03-09 17:54:45
I used red of the same crayon before, but this white is easier to erase after use than red and it has features that it is not noticeable so I think that I will use this color in the future.
This review is about item#6740982.
Instead of checking documents at work and using the highlighter at study
5
From Japan
On 2018-01-06 10:16:50
A few years ago, I bought it for the first time as recommended by my boss. I am using it instead of a fluorescent pen, but it does not obscure the back and checked parts are easy to see, so it is very handy. Although it is not the original use, it is recommended to use it.
This review is about item#36940267.
Grinding cutting granite
4
From Japan
On 2015-09-16 19:42:31
The condition of push is not smooth yet.
This review is about item#06740964.
Do-it-yourself
5
From Japan
On 2013-04-19 22:20:58
Simple and easy to use price is also cheap
This review is about item#10034211.

Related Products