Buy more than* S$200* and get FREE SHIPPING

Tape Measure 5.5m with Shaku

Materials (tape)
SK85 (formerly SK5)
Product Weight (g)
318
Scale Specification
Scale corresponds with scale (182 / 33m)
Material (case)
ABS resin + elastomeric resin
Material (Spring Part)
SK85 (formerly SK5)
Body Weight (g)
318
Tape Width (mm)
25
Length (m)
5.5
Specification
JIS Class 1 mark. With 455mm pitch (↓mark). No JIS class 1 mark on scaled tape. With strap. With large belt clip. 0 point setting nail. With protector. Hook guard cover protect hook nail from shock.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZC25-55SCB 05862893 34.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products