Buy more than* S$200* and get FREE SHIPPING

Safety Rope Wire

Maximum Extension (mm)
2300
Natural Length (mm)
480
Working Load (kg)
1
Wire Diameter (phi mm)
(Wire) 1 and 3 (code)
Weight (g)
65
Accessories
With a tool connection wire
...see all
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purple 1PC 1 AZ-RW1P 05846373 25.24 SGD
Shipped after 2017-01-23
Fluorescent red 1PC 1 AZ-RW1R 10710104 25.24 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products