Buy more than* S$200* and get FREE SHIPPING

Cloth Tape No.600V

4.29 (42)
Deployment Force (N/25mm)
5.25
Adhesive Force (N/25mm)
9.5
Deployment Force (N/10mm)
2.1
Tensile Strength (N/25mm)
110
Adhesive Power (N/10mm)
3.8
Deploying Force (g/10 mm)
214
Tuck (ball No.)
32
Adhesion (g/10mm)
388
Base Material Thickness (mm)
0.14
Tape Thickness (mm)
0.22
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Tape Width (mm) Color Tensile Strength (N/10mm) Holding Power (mm) Tensile Strength (kg/10mm) Adhesive Extensibility (%) Base Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color Tensile Strength (N/10mm) Holding Power (mm) Tensile Strength (kg/10mm) Adhesive Extensibility (%) Base Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 Cardboard color 44 - 4.5 Rubber-based 9 Special fiber   1Box(36Roll) 1 No.600V 75947216 129.99 SGD
Shipped after 2018-01-22
60 - 44.0 0.1 4.49 - 9.0 - *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 No.600V 55557373 169.99 SGD
Shipped after 2018-01-24
100 - 44.0 0.1 4.49 - 9.0 - *[No return] You cannot return this product. For details, see FAQ. 1box(18roll) 1 No.600V 55557398 159.99 SGD
Shipped after 2018-01-22
25 - 44.0 0.1 4.49 - 9.0 - *[No return] You cannot return this product. For details, see FAQ. 1box(60roll) 1 No.600V 55557364 189.99 SGD
Shipped after 2018-01-24
75 - 44.0 0.1 4.49 - 9.0 - *[No return] You cannot return this product. For details, see FAQ. 1box(24roll) 1 No.600V 55557382 159.99 SGD
Shipped after 2018-01-22
50 Craft color 44.0 0.1 4.49 Rubber-based 9.0 Staple   1Box(30Roll) 1 No.600V 07236677 129.99 SGD
Shipped after 2018-01-22
50 Cardboard color 44.0 0.1 4.49 Rubber type 9.0 Staple fiber   1Roll 1 No.600V 09449203 4.99 SGD
Shipped after 2018-01-22
25 Cardboard color 44.0 0.1 4.49 Rubber type 9.0 Staple fiber   1Roll 1 No.600V 40388257 2.99 SGD
Shipped after 2018-01-22
38 Cardboard color 44.0 0.1 4.49 Rubber type 9.0 Staple fiber   1Roll 1 No.600V 40388266 3.99 SGD
Shipped after 2018-01-22
60 Cardboard color 44.0 0.1 4.49 Rubber type 9.0 Staple fiber   1Roll 1 No.600V 40388275 5.99 SGD
Shipped after 2018-01-22
75 Cardboard color 44.0 0.1 4.49 Rubber type 9.0 Staple fiber   1Roll 1 No.600V 40388284 6.99 SGD
Shipped after 2018-01-22
100 Cardboard color 44.0 0.1 4.49 Rubber type 9.0 Staple fiber   1Roll 1 No.600V 40388293 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 26
4 star 9
3 star 3
2 star 1
1 star 3
Review Rating: 4.29
42 Customer Reviews
The reviews are automatic translation.
Used for office administration at workshop
5
From Japan
On 2018-01-05 06:47:39
It is a good product. In addition, your company's response is even better. Thank you.
This review is about item#40388257.
Repair seam of factory punched floor.
3
From Japan
On 2017-12-11 15:08:08
Repeat purchased, it has wide width and adhesive strength and can be used easily.
This review is about item#40388293.
Core removal
3
From Japan
On 2017-11-24 16:07:51
Although it is used for concrete surface, adhesion is neither good nor bad. It is moderate as it is cheap.
This review is about item#40388293.
packing
4
From Japan
On 2017-11-15 15:23:44
Strong adhesion and firm packaging, hard to avoid vertical. It is convenient to catch a stink bug when there is this stickiness. Since odor can also be sealed completely, it is necessary to use gum tape
This review is about item#9449203.
Insulation of mounts and stocks
5
From Japan
On 2017-10-10 16:10:30
When painting the product by placing it on the rootstock or gantry, the rootstock and gantry will of course also be painted When painting next, since it will adhere when paint is attached, it is necessary to insulate Therefore, considering the cost aspect will change the cloth tape Results of trying cloth tapes from various manufacturers Sekisui cloth tape was the best for my use Sekisui → Absolutely can not cut vertically, can not peel, holds good Good peel off because it can not cut vertically Nichiban → coming off to stretch, cutting vertically, easy to peel Scotch → Sekisui Although it is equivalent, somewhat bad hold
This review is about item#9449203.
When transporting parts
5
From Japan
On 2017-06-20 10:25:58
There was a case that the box was crushed and the contents were lost before transportation, but if this gum tape can make a box sturdy, there is a sense of security. very good.
This review is about item#9449203.
For packing
1
From Japan
On 2017-06-13 11:34:58
Purchased by mistake as width 60. I am thinking about what to use for 15 volumes because it can not be exchanged. It is painful to say that it can not be returned or exchanged.
This review is about item#40388257.
For packing
2
From Japan
On 2017-05-23 19:36:36
I bought it for box packing at Oku, but it grows strange and it is bad and I do not have anything better than physical purchase even if I am somewhat expensive.
This review is about item#9449203.
When plumbing work
5
From Japan
On 2017-05-12 17:19:08
I think that I would like to purchase again because it is more durable than other companies' products to price.
This review is about item#40388293.
When packing work
4
From Japan
On 2016-12-01 15:04:38
Adherence is no problem. I bought it by mistake.
This review is about item#40388257.

Related Products