Buy more than* S$200* and get FREE SHIPPING

Color Cloth Tape No.600V

4.90 (21)
Deployment Force (N/25mm)
5.25
Adhesive Force (N/25mm)
9.5
Deployment Force (N/10mm)
2.1
Tensile Strength (N/10mm)
44.0
Tensile Strength (N/25mm)
110
Adhesive Power (N/10mm)
3.8
Holding Power (mm)
0.1
Deploying Force (g/10 mm)
214
Tuck (ball No.)
32
Adhesion (g/10mm)
306
Base Material Thickness (mm)
0.14
Tensile Strength (kg/10mm)
4.49
Tape Thickness (mm)
0.220
Extensibility (%)
9.0
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Adhesive Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1box(30roll) 1 No. 600V color 26748916 179.99 SGD
Shipped after 2018-01-24
- - - 1box(30roll) 1 No. 600V color 26748925 179.99 SGD
Shipped after 2018-01-22
- - - 1box(30roll) 1 No. 600V color 26748968 189.99 SGD
Shipped after 2018-01-22
- - - 1box(30roll) 1 No. 600V color 26748934 189.99 SGD
Shipped after 2018-01-24
- - - 1box(30roll) 1 No. 600V color 26748952 189.99 SGD
Shipped after 2018-01-24
- - - 1box(30roll) 1 No. 600V color 26748907 179.99 SGD
Shipped after 2018-01-22
- - - 1box(30roll) 1 No. 600V color 26748943 189.99 SGD
Shipped after 2018-01-22
Rubber type Staple fiber Red 1Roll 1 No.600V color 09449124 6.99 SGD
Shipped after 2018-01-22
Rubber type Staple fiber Yellow 1Roll 1 No.600V color 09449133 6.99 SGD
Shipped after 2018-01-22
Rubber type Staple fiber Black 1Roll 1 No.600V color 09449142 6.99 SGD
Shipped after 2018-01-22
Rubber type Staple fiber White 1Roll 1 No.600V color 09449151 6.99 SGD
Shipped after 2018-01-22
Rubber type Staple fiber Green 1Roll 1 No.600V color 09449167 6.99 SGD
Shipped after 2018-01-22
Rubber type Staple fiber Blue 1Roll 1 No.600V color 09449176 6.99 SGD
Shipped after 2018-01-22
Rubber type Staple fiber Silver 1Roll 1 No.600V color 09449185 6.99 SGD
Shipped after 2018-01-22
Rubber type Staple fiber Pink 1Roll 1 No.600V color 09449194 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 19
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
21 Customer Reviews
The reviews are automatic translation.
Posting advertisement
4
From Japan
On 2017-09-08 14:03:25
Mainly used for posting outdoor advertisements. At the time of peeling the adhesive residue is saved with less.
This review is about item#09449142.
Fixation of artificial turf of ground / golf indoor putting tool
5
From Japan
On 2017-05-02 07:28:57
Since the adhesive strength is strong and securely fixed, quality of products can be secured and it is possible to prevent the occurrence of defective products.
This review is about item#09449133.
For temporary fixation of camping trailer for repair
5
From Japan
On 2016-10-26 18:52:18
I know that there is going to the home center, but it was saved because I ordered it here when the time to go was regrettable. It is a temporary fixation instead of the lid of the purified water absorption mouth which was inadvertently lost. Because the body is white it was unobtrusive and it was good.
This review is about item#7236713.
Part stop of goods
4
From Japan
On 2016-10-17 11:22:28
The strength of the cloth is also easy to use because there are so much adhesive power, is it a little expensive? I also feel that.
This review is about item#9449142.
Paste on the blackboard
5
From Japan
On 2016-08-05 16:38:55
I think that it is not suitable for pasting on important things because it is a little thin. We are using it for sticking a green cloth tape from the top to the blackboard where the beep was not peeled off. No problem.
This review is about item#09449167.
Fixing during various operations, Color coding of work target
5
From Japan
On 2015-08-05 18:38:56
When sorting by color in the work procedure, the strength may be insufficient with the pinal tape, and the cloth tape is useful. It is saved because first-class manufacturer products can be obtained cheaper than home centers.
This review is about item#09449185.
I use it for bumper repair.
5
From Japan
On 2015-08-05 00:20:54
White cloth tape, it is quite wide and it can be used for various purposes.
This review is about item#09449151.
Distinguish by color
5
From Japan
On 2015-08-05 00:19:15
Textile marking line made of cloth and various use.
This review is about item#09449151.
Packing etc.
5
From Japan
On 2015-05-27 19:43:35
It is powerful and it is a good product that glue will peel off neatly without leaving time even if it gets time.
This review is about item#09449142.
Used for electrical work
5
From Japan
On 2015-01-22 18:42:41
Adhesion and color are very good.
This review is about item#09449124.

Related Products