Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White Masking Tape

5.00 (1)
Purpose
For sealing of cardboard case, home delivery and packing parcel, etc. Packing with high image like cosmetics. Decoration. Light packing.
Deployment Force (N/10mm)
0.6
Tensile Strength (N/10mm)
60
Adhesive Power (N/10mm)
3.3
Holding Power (mm)
0
Deploying Force (g/10 mm)
61.2
Tuck (ball No.)
12
Adhesion (g/10mm)
337
Base Material Thickness (mm)
0.11
Tensile Strength (kg/10mm)
6.12
Adhesive
Hot melt
Tape Thickness (mm)
0.145
Extensibility (%)
8
Tape Length (m)
50
Base Material
Yellow
Tape Width (mm)
50
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Roll) 1 No.500W 07236756 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During assortment work
5
From Japan
On 2016-06-16 13:59:17
Since it is a familiar thing, there is no dissatisfaction with the product, and it is saved very much because it can be bought cheaply, because it arrives early and it arrives anyhow.
This review is about item#07236756.

Related Products