Buy more than* S$200* and get FREE SHIPPING

Color Craft No.500WC

3.40 (5)
Deployment Force (N/10mm)
0.60
Tensile Strength (N/10mm)
60
Adhesive Power (N/10mm)
3.3
Holding Power (mm)
0
Deploying Force (g/10 mm)
61.2
Tuck (ball No.)
12
Adhesion (g/10mm)
12
Base Material Thickness (mm)
0.111
Tensile Strength (kg/10mm)
6.12
Tape Thickness (mm)
0.140
Extensibility (%)
8.0
Tape Length (m)
50
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages TRUSCO Part Number Adhesive Base Material Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages TRUSCO Part Number Adhesive Base Material Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 0665 471-1149 - - -   1roll 1 No.500WC 16409128 5.99 SGD
In stock
3 0665 471-1165 - - -   1roll 1 No.500WC 16409137 5.99 SGD
In stock
3 0665 471-1114 - - -   1roll 1 No.500WC 16409094 5.99 SGD
In stock
3 0665 471-1122 - - -   1roll 1 No.500WC 16409103 5.99 SGD
In stock
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(50roll) 1 No.500WC 55557565 249.99 SGD
Shipped after 2018-01-25
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(50roll) 1 No.500WC 55557583 229.99 SGD
Shipped after 2018-01-25
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(50roll) 1 No.500WC 55557574 249.99 SGD
Shipped after 2018-01-25
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(50roll) 1 No.500WC 55557617 249.99 SGD
Shipped after 2018-01-23
3 0665 471-1106 - - -   1roll 1 No.500WC 16409085 5.99 SGD
In stock
3 0665 471-1131 - - -   1roll 1 No.500WC 16409112 5.99 SGD
In stock
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(50roll) 1 No.500WC 55557635 229.99 SGD
Shipped after 2018-01-23
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(50roll) 1 No.500WC 55557644 229.99 SGD
Shipped after 2018-01-23
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(50roll) 1 No.500WC 55557592 229.99 SGD
Shipped after 2018-01-25
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(50roll) 1 No.500WC 55557653 229.99 SGD
Shipped after 2018-01-23
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(50roll) 1 No.500WC 55557608 249.99 SGD
Shipped after 2018-01-23
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(50roll) 1 No.500WC 55557626 249.99 SGD
Shipped after 2018-01-23
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(50roll) 1 No.500WC 55557556 269.99 SGD
Shipped after 2018-01-25
- - Hot melt Paper Red   1Roll 1 No.500WC 35079922 5.99 SGD
In stock
- - Hot melt Paper Yellow   1Roll 1 No.500WC 35079931 5.99 SGD
In stock
- - Hot melt Paper White   1Roll 1 No.500WC 35079947 5.99 SGD
In stock
- - Hot melt Paper Blue   1Roll 1 No.500WC 35081541 5.99 SGD
In stock
- - Hot melt Paper Green   1Roll 1 No.500WC 35081557 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Fixture supplement
5
From Japan
On 2017-08-21 18:15:25
Purchase for additional supplementary minutes up to now. I feel better than another manufacturer's item.
This review is about item#35079922.
Fruit packing operation
2
From Japan
On 2017-03-24 16:56:02
Since the product of contents was a red type, red taste was insufficient anymore.
This review is about item#35079922.
Box identification
4
From Japan
On 2015-06-16 19:58:21
The color is pink rather than red, but a bit unclear.
This review is about item#35079922.
I tried to paste a tape on the warehouse arrangement and write a magic character on it, but I can not write it like any other manufacturer.
1
From Japan
On 2014-02-05 13:56:50
Tapes are marked with marks by other companies' products, but all the colors of Sekisui we purchased this time are in a state where it is impossible to read the letters with the feeling of water repelling like magic letters. Please produce the material with a material that can write Magic letters.
This review is about item#35079922.
I use it as a red colored product exclusive use.
5
From Japan
On 2009-07-31 09:16:50
I am satisfied. I am using yellow green white etc, but it is regrettable that there is no black color.
This review is about item#07236582.

Related Products