Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Light Tape Mask No.730

4.39 (18)
Tensile Strength (N/10mm)
64.7
Adhesive Power (N/10mm)
2.50
Elongation (%)
14
Tape Thickness (mm)
0.15
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Adhesive Base Material Color Type 2015 Trusco Published Pages Tape Width (mm) Weight (g) TRUSCO Part Number Adhesion (g/10mm) Tensile Strength (kg/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Color Type 2015 Trusco Published Pages Tape Width (mm) Weight (g) TRUSCO Part Number Adhesion (g/10mm) Tensile Strength (kg/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 3 0690 38 120 471-1432 - -   1roll 1 #730 16448994 4.99 SGD
In stock
- - - - 3 0690 38 120 471-1459 - -   1roll 1 #730 16449012 4.99 SGD
In stock
- - - - 3 0690 25 80 471-1441 - -   1roll 1 #730 16449003 3.99 SGD
In stock
- - - - - 38 120 - - - *[No return] You cannot return this product. For details, see FAQ. 1box(36roll) 1 #730 55557696 159.99 SGD
Shipped after 2018-05-01
- - - - - 25 80 - - - *[No return] You cannot return this product. For details, see FAQ. 1box(60roll) 1 #730 55557705 169.99 SGD
Shipped after 2018-05-01
- - - - - 50 - - 255 6.6 *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 #730 55557662 159.99 SGD
Shipped after 2018-05-01
- - - - - 50 - - 255 6.6 *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 #730 55557678 159.99 SGD
In stock
- - - - - 50 - - 255 6.6 *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 #730 55557687 169.99 SGD
Shipped after 2018-05-10
- - - - - 38 120 - - - *[No return] You cannot return this product. For details, see FAQ. 1box(36roll) 1 #730 55557714 159.99 SGD
Shipped after 2018-05-07
Acrylic type PE yarn cross Green For floor curing sheet fixation - 50 - - 255 6.6   1Roll 1 #730 35081566 5.99 SGD
In stock
Acrylic type PE yarn cross Blue For floor curing sheet fixation - 50 - - 255 6.6   1Roll 1 #730 35080227 5.99 SGD
In stock
Acrylic PE yarn crossing Translucent For floor curing sheet fixation - 50 - - 255 6.6   1Roll 1 #730 35080236 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
Used when packing
5
From Japan
On 2018-01-29 15:15:21
Until now, we have used curing curing tape with more width, but this is the best for using in large quantities. We want to keep placing orders in the future.
This review is about item#16449003.
Tidying work
1
From Japan
On 2018-01-13 17:40:18
Although it was urgent, it was displayed on the 3rd shipment, because it was in time for purchase, but it was on time for shipping, but it was 7 days before shipping, we could not make it in time for scheduled work and purchased an equivalent item at the neighborhood home center. It has become useless shopping at all.
This review is about item#55557714.
When painting work
4
From Japan
On 2017-07-14 14:39:38
Because it is slightly sticky, it will peel off as soon as the wind blows when it is used to connect the waterproof sheet. I want a little more stickiness,
This review is about item#35081566.
Fixture arrangement
5
From Japan
On 2017-05-23 11:01:23
I purchased it for separating by color. It is easy to use but it is saved if it is a little cheaper.
This review is about item#35080227.
Used in machine taping
5
From Japan
On 2017-03-18 13:54:40
You do not have to trace the glue securely. Thank you.
This review is about item#35080236.
When packing
3
From Japan
On 2017-03-06 08:42:38
Although we always use it when packing products, there are problems with stickiness at other manufacturers, but this manufacturer is using it without problems.
This review is about item#35081566.
When wintering for fruit trees
5
From Japan
On 2016-11-16 20:36:15
I use it when stopping big agricultural poly and when patling the tatami helicopter. Sekisui is strong.
This review is about item#35081566.
Curing of products
3
From Japan
On 2016-07-03 05:24:30
Although the rest of the glue is small, it is difficult to cut a little when cutting and & after cutting, the fibers at the end are easy to remain.
This review is about item#35080227.
Petting of a dog
5
From Japan
On 2016-06-30 17:26:50
Pet dogs attached to the chair can be easily removed, scissors are unnecessary also convenient.
This review is about item#35080236.
Code bundle
5
From Japan
On 2016-06-02 14:51:55
It is in the middle of a refreshing type.
This review is about item#35080236.

Related Products