Buy more than* S$200* and get FREE SHIPPING

Line Tape E-Series

3.50 (2)
Tensile Strength (N/20mm)
75
Tensile Strength (N/10mm)
37.5
Adhesive Power (N/10mm)
9.5
Elongation (%)
1000
Tape Thickness (mm)
0.16
Tape Length (m)
50
...see all
Product Options
ADD TO CART
Weight (g) Adhesive Base Material Tape Width (mm) Color Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Adhesive Base Material Tape Width (mm) Color Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Rubber-based Polyolefin-based film 100 Red Line A-type tape - 1Roll 1 E-A 34571887 93.32 SGD
Shipped after 2017-01-23
1125 Rubber-based Polyolefin-based film 75 Red - 401-1104 1Roll 1 E-A 48875775 69.97 SGD
Shipped after 2017-01-24
1125 Rubber-based Polyolefin-based film 75 Green - 401-1091 1Roll 1 E-A 48875766 69.97 SGD
Shipped after 2017-01-23
1125 Rubber-based Polyolefin-based film 75 Blue - 401-1082 1Roll 1 E-A 48875757 69.97 SGD
Shipped after 2017-01-23
- Rubber-based Polyolefin-based film 100 Blue - - 1Roll 1 E-A 34571862 93.32 SGD
Shipped after 2017-01-23
- Rubber type Polyolefin film 50 Yellow Line tape A type 125-0507 1Roll 1 E-A 07355695 47.29 SGD
Shipped after 2017-01-23
- Rubber Polyolefin film 50 White Line tape A type 125-0493 1Roll 1 E-A 07355686 47.29 SGD
Shipped after 2017-01-23
- Rubber type Polyolefin film 50 Blue Line tape A type - 1Roll 1 E-A 34571835 47.29 SGD
Shipped after 2017-01-23
- Rubber type Polyolefin film 50 Green Line tape A type - 1Roll 1 E-A 34571844 47.29 SGD
Shipped after 2017-01-23
- Rubber type Polyolefin film 50 Red Line tape A type - 1Roll 1 E-A 34571853 47.29 SGD
Shipped after 2017-01-23
- Rubber type Polyolefin type film 75 Yellow Line tape A type 125-0523 1Roll 1 E-A 02341263 70.28 SGD
Shipped after 2017-01-23
- Rubber type Polyolefin type film 75 White Line tape A type 125-0515 1Roll 1 E-A 02341272 70.28 SGD
Shipped after 2017-01-23
- Rubber type Polyolefin film 100 Yellow Line tape A type 125-0540 1Roll 1 E-A 07355713 93.32 SGD
Shipped after 2017-01-23
- Rubber type Polyolefin film 100 White Line tape A type - 1Roll 1 E-A 07355704 93.32 SGD
Shipped after 2017-01-23
- Rubber type Polyolefin film 100 Green Line tape A type - 1Roll 1 E-A 34571871 93.32 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used in the warehouse of the division for the line
4
From Japan
On 2016-11-06 08:58:04
Where the fork passes frequently, the reality is peeled off.
This review is about item#07355695.
It used to measure of the bicycle parking stations on the roof with outdoor concrete surface.
3
From Japan
On 2009-05-01 10:54:40
Very good if you use a flat clean surface. In the process before pasting, easy little peeling with respect to the surface that can not be sufficiently removed the sand and the like. Even for places that become wet by blowing rain, it is as easy to peel off some.
This review is about item#07355695.

Related Products