Buy more than* S$200* and get FREE SHIPPING

Jk Wiper, 100-S

4.50 (4)
Sheet Dimensions (mm)
470x425
Material
Pulp
TRUSCO Part Number
126-1991
...see all
Product Options
ADD TO CART
AS ONE Part Number Number of Sheets Color Weight (kg) Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Number of Sheets Color Weight (kg) Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-6688-02 100 sheets / BOX Tea (not Zarashi) 15.4 - 4 1966 3-0978 1Box(100Sheetx18Box) 1 62311 07294795 199.90 SGD
In stock
- 100 sheet / BOX Tea (carrying out un-common) - Research laboratories, etc. - - 1Box(100Sheet) 1 62311 35077996 11.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used in kitchen paper
5
From Japan
On 2016-10-29 15:13:43
Greater than so strange to some kitchen paper, it is very useful because it becomes tablecloth instead. We used in the oil up in the company, it has enough something in one carcasses of Toka insect.
This review is about item#7294795.
For the maintenance of machinery
5
From Japan
On 2016-09-29 16:13:21
It used to wipe the machine tools and parts. It is very convenient because the absorption capacity is good.
This review is about item#7294795.
JIS mortar molding, compression strength test
3
From Japan
On 2015-10-22 09:50:46
Price is high, or does not become cheaper
This review is about item#07294795.
Use at the time of manufacture
5
From Japan
On 2015-10-16 14:37:24
Absorption force is good, we have come in handy, durable.
This review is about item#07294795.

Related Products