Buy more than* S$200* and get FREE SHIPPING

Waterproof Butyl Tape, Double Sided, Bw

3.50 (2)
Purpose
Waterproofing work and vehicle interiors. Waterproof, moisture-proof, anticorrosive effect
Adhesive
Butyl rubber
Tape Length (m)
20
...see all
Product Options
ADD TO CART
Tape Thickness (mm) Base Material Tape Width (mm) Adhesive Power (N/10mm) Color Separator Adhesive Force (N/25mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Thickness (mm) Base Material Tape Width (mm) Adhesive Power (N/10mm) Color Separator Adhesive Force (N/25mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.50 Polyethylene direct non-woven fabric 75 8.80 Black - - *[No return] You cannot return this product. For details, see FAQ. 1Case(12Roll) 1 BW-01 73382547 249.90 SGD
Shipped after 2017-05-31
0.50 Polyethylene direct non-woven fabric 100 8.80 Black - -   1Case(8Roll) 1 BW-01 73382565 209.90 SGD
Shipped after 2017-05-31
0.5 Polyethylene 50 - - Available 22.00   1Roll 1 BW-01 07399463 19.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Fixing of a stainless steel plate
3
From Japan
On 2017-02-16 10:07:55
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#7399463.
Paste of a stainless steel plate
4
From Japan
On 2013-03-21 05:41:51
If you do not handled well, the pressure-sensitive adhesive portion does not take luck black in hand. Adhesion, enough with respect to durability.
This review is about item#07399463.

Related Products