Buy more than* S$200* and get FREE SHIPPING

Zinc Die Cast Turnbuckle

4.44 (9)
Purpose
For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimension S (mm) Screw Diameter (mm) Working Load (kg) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimension S (mm) Screw Diameter (mm) Working Load (kg) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 7 W5/32 5 45 Zinc die-casting 1PC 1 15-000 3.5 06563261 1.99 SGD
In stock
20 10 W1/4 15 80 Zinc die-cast 1PC 1 15-003 6 06563295 3.99 SGD
In stock
15 9 W3/16 10 67 Zinc die-casting 1PC 1 15-002 4.5 06563286 2.99 SGD
In stock
13 8 W3/16 10 57 Zinc die-cast 1PC 1 15-001 4 06563277 1.99 SGD
In stock
21 12 W5/16 20 95 Zinc die-casting 1PC 1 15-004 8 06563304 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Conduit tube support
3
From Japan
On 2018-04-28 22:51:50
Sorry, it was not necessary after all. I will keep it as something to use.
This review is about item#6563295.
Used for wire tension adjustment
5
From Japan
On 2017-11-28 08:13:49
It is cheap and saved. We use it without any problem Thank you very much.
This review is about item#06563261.
For tight drum
5
From Japan
On 2017-09-20 15:07:40
If you spread the U-shaped part over a little, it is good for the fastening metal like a clamp drum.
This review is about item#6563286.
Use it for reinforcement of earthquake measures such as shelves.
5
From Japan
On 2017-07-13 17:04:51
I used a stainless steel turn buckle, but since it is an earthquake countermeasure for just in case, I can increase the reinforcement point if there is not enough appearance here. For security, we will also use large items by DIY. Even the grandchildren of Kisui who ended 75% of their lives lived in the Hanshin High Speed ​​Kobe Line of the Great Hanshin Earthquake at 400 meters and were afraid to just suffer the damage
This review is about item#6563277.
Used as a branch of an antenna
5
From Japan
On 2015-11-19 15:26:23
It can be used normally. I think there is no bad place.
This review is about item#06563295.
Hanging and fixing of products
4
From Japan
On 2015-01-27 19:59:31
It is cheap and good. However, there is a little worry about the used load. If you apply a lot of load, you should consider other products.
This review is about item#06563277.
Used to eliminate slack in the trigger line of the grape shelf
5
From Japan
On 2014-12-02 14:06:54
It was the result I expected and I am very satisfied. I tried purchasing 50 pieces but I intend to purchase additional items.
This review is about item#06563304.
With typhoon measures ??
3
From Japan
On 2014-11-01 18:48:39
It was confirmed that it was smaller than I expected with wire clamping. Making cheap price is enough.
This review is about item#06563277.
Tension adjustment of wire rope
5
From Japan
On 2014-02-25 09:08:16
There is no problem at all.
This review is about item#06563304.

Related Products