Buy more than* S$200* and get FREE SHIPPING

Combination Padlock

4.67 (3)
Number of Keys
3
...see all>
Product Options
ADD TO CART
Standard Dimension (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dimension (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-Stage 21 21 1PC 1 FE-030 02466721 11.99 SGD
In stock
3 stage 31 31 1PC 1 FE-031 02466737 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As the key of the warehouse
5
From Japan
On 2018-01-04 22:10:45
Sturdy construction, it is safe. The dial operation can also be done with a light force, and the figure's visibility is also good.
This review is about item#2466721.
On-site fence locking etc.
4
From Japan
On 2015-10-13 17:04:52
Since windows are attached, numbers are easy to match. Because it is difficult to fit a little by line matching with conventional number locks, this product is easy to handle. The price range seems to be reasonable.
This review is about item#02466737.
The key to the post
5
From Japan
On 2014-06-25 18:18:33
It is convenient because you can choose the number yourself
This review is about item#02466721.

Related Products