Buy more than* S$200* and get FREE SHIPPING

Padlock

Lock System
Double lock
Hanging Diameter (mm)
8
Connecting Width(mm)
20
Suspended Inner Diameter (mm)
25
Number of Keys
3
Dimension / Size (mm)
45
Standard
45mm
Height (mm)
46
Thickness (mm)
19
Material
Body: Steel reinforcement steel (multiple chrome plated finish) hanging: Steel reinforcement steel (chrome plated finish)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FE-041 02466782 42.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products