Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grip Anchor, Made From Steel

Specification
Metric screw thread
...see all>
Product Options
ADD TO CART
Implantment Depth (mm) Boring Length (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Surface Processing Material Type TRUSCO Part Number Maximum Tensile Load kn (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Implantment Depth (mm) Boring Length (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Surface Processing Material Type TRUSCO Part Number Maximum Tensile Load kn (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 90 25.5 26 30 M20 80 Trivalent chromate treatment Steel Metric thread - 52.9(5400) 1Box(15PC) 1 GA-20M 40382027 97.99 SGD
In stock
30 33 10.5 11.0 - M6 30 - Steel - - 9.3(948) 1Box(100PC) 1 GA-6M 40382011 63.99 SGD
In stock
35 39 12 12.5 13 M8 35 - Made of steel Milli screw thread 132-7470 12.7(1300) 1Box(100PC) 1 GA-8M 02276565 60.99 SGD
In stock
40 45 14 14.5 15 M10 40 - Made of steel Milli screw 132-7488 14.9(1520) 1Box(100PC) 1 GA-10M 02276495 54.99 SGD
In stock
50 56 17.3 18 20 M12 50 - Made of steel Milli screw thread 132-7496 25.5(2600) 1Box(50PC) 1 GA-12M 02276504 57.99 SGD
In stock
60 68 21.5 22 25 M16 60 - Made of steel Milli screw 132-7500 33.3(3400) 1Box(25PC) 1 GA-16M 02276513 70.99 SGD
In stock
ADD TO CART

Related Products