Buy more than* S$200* and get FREE SHIPPING

Grip Anchor, Made From Steel

3.00 (1)
Caution
Maximum tensile load(KN) is result data in the test of concrete .Fc21N/mm2(210kgf/cm2)
Purpose
Light gauge ceiling construction, temporary scaffolding installation, ducts hanging metal gear attachment, concrete frame construction, fire protection facility installation, cable rack attachment, installing wiring and tubing hanger clasp.
...see all>
Product Options
ADD TO CART
Surface Processing Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Type Material 2014 TRUSCO Published Page TRUSCO Part Number Maximum Tensile Load kn (kgf) Implantment Depth (mm) Boring Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Type Material 2014 TRUSCO Published Page TRUSCO Part Number Maximum Tensile Load kn (kgf) Implantment Depth (mm) Boring Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trivalent chromate treatment 21.5 22 25 W5/8 60 - Steel 1-2184 132-7542 33.3(3400) 60 68 1Box(25PC) 1 GA-50 06951506 71.22 SGD
In stock
Trivalent chromate treatment 14 14.5 - W3/8 30 - Steel - - 10.8(1100) 30 35 1Box(100PC) 1 GA-30S 40382036 76.57 SGD
Shipped after 2017-10-03
Trivalent chromate treatment 12.0 12.5 13 W5/16 35 - Steel 1-2184 132-7518 12.7(1300) 35 39 1Box(100PC) 1 GA-25 02276522 42.98 SGD
In stock
Trivalent chromate processing 14.0 14.5 15 W3/8 40 Inch screw Made of steel - 132-7526 14.9(1520) 40 45 1Box(100PC) 1 GA-30 02276531 45.22 SGD
In stock
Trivalent chromate processing 17.3 18 20 W1/2 50 Inch screw Made of steel - 132-7534 25.5(2600) 50 56 1Box(50PC) 1 GA-40 02276547 37.89 SGD
In stock
Trivalent chromate processing 21.5 22 25 W5/8 60 Inch screw thread Made of steel - - 33.3(3400) 60 68 1PC 1 GA-50 10238051 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To fix lighting fixtures.
3
From Japan
On 2016-08-05 16:06:42
I think that it is very ordinary, especially no problem.
This review is about item#02276531.

Related Products