Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wield Anchor

5.00 (1)
Caution
The anchor's bottom hole depth should be at least half of the drill hole depth. Data load (KN) is the test result in the maximum tensile strength of concrete .Fc21N/mm2(210kgf/cm2)
Purpose
For door frame attachment, window frame attachment, shutter installation, and repair work.
Outer Diameter (phi mm)
10
Drill Diameter (phi mm)
10.5
Material
Steel
Specification
For concrete
...see all>
Product Options
ADD TO CART
Shear Strength (N/mm2) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Implantment Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shear Strength (N/mm2) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Implantment Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.3(750) 60 - - 40 1Box(100PC) 1 HAS-1060 40382736 54.99 SGD
Shipped after 2018-06-26
6.5(670) 40 - - 30 1Box(100PC) 1 HAS-1040 40382711 36.99 SGD
Shipped after 2018-06-26
7.3(750) 50 - - 40 1Box(100PC) 1 HAS-1050 40382727 48.99 SGD
Shipped after 2018-06-26
6.5(670) 45 222-2442 1-2185 30 1Box(100PC) 1 HAS-1045 09459222 37.99 SGD
In stock
7.3(750) 55 132-7241 - 40 1Box(100PC) 1 HAS-1055 02276574 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum panel base mounting
5
From Japan
On 2014-12-02 19:21:00
Easy to install as the length is good
This review is about item#02276574.

Related Products