Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CT Anchor

Caution
Maximum-tensile-load (KN), Proportionality maximum-load (KN), and shear load (KN) is result data in the data of concrete. Fc21N/mm2 (210kgf/cm2)
...see all>
Product Options
ADD TO CART
Maximum Tensile Load (kN) Implantment Depth (mm) Maximum Tensile Load kn (kgf) Outer Diameter (phi mm) Proportional Maximum Load (kN) Drill Diameter (phi mm) Surface Processing Screw Length (mm) Specification Screw Diameter Maximum Load (kN) Overall Length (mm) Weight (g) Material Type TRUSCO Part Number 2014 TRUSCO Published Page Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Tensile Load (kN) Implantment Depth (mm) Maximum Tensile Load kn (kgf) Outer Diameter (phi mm) Proportional Maximum Load (kN) Drill Diameter (phi mm) Surface Processing Screw Length (mm) Specification Screw Diameter Maximum Load (kN) Overall Length (mm) Weight (g) Material Type TRUSCO Part Number 2014 TRUSCO Published Page Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.7 25 6.7(690) 8.0 5.6(580) 8.5 Trivalent chromate treatment - Inch thread W1/4 - 25 - Stainless steel SUS304 - - - - 1Box(100PC) 1 SCT-2025 40382623 -
Discontinued
[x]
35.7 60 35.7(3650) 20.0 30.1(3070) 20.5 Trivalent chromate treatment 25 Inch thread W5/8 - 60 - Stainless steel SUS304 - - - - 1Box(50PC) 1 SCT-5060 40382657 279.99 SGD
Shipped after 2018-06-28
35.7 60 35.7(3650) 20.0 30.1(3070) 20.5 Trivalent chromate treatment 25 Metric screw thread M16 - 60 - Stainless steel SUS304 - - - - 1Box(25PC) 1 SCT-1660 40382614 269.99 SGD
Shipped after 2018-06-28
10.7 30 10.7(1100) 10.0 9.3(950) 10.5 Trivalent chromate treatment - Metric screw thread M8 - 30 - Stainless steel SUS304 - - - - 1Box(100PC) 1 SCT-830 40382587 219.99 SGD
Shipped after 2018-06-25
15.6 40 - 12.5 - 13 - 16 - M10 - 40 - Stainless steel SUS304 - 133-1175 1-2186 M10 1Box(50PC) 1 SCT-1040 02276224 189.99 SGD
In stock
24.5 50 - 16.0 - 16.5 - 20 - M12 - 50 - Stainless steel SUS304 - 133-1183 1-2186 M12 1Box(50PC) 1 SCT-1250 02276233 299.99 SGD
In stock
6.7 25 - 8 - 8.5 - 10 - M6 The (tensile) 6.7 25 7 StainlesssteelSUS304 Stainlesssteel 133-1141 1-2186 M6 1Box(100PC) 1 SCT-625 02276276 219.99 SGD
In stock
14.7 40 - 12.0 - 12.5 - 16 - W3/8 - 40 - Stainless steel SUS304 - 133-1205 1-2186 W3/8 1Box(50PC) 1 SCT-3040 02276251 119.99 SGD
In stock
24.5 50 - 16.0 - 16.5 - 20 - W1/2 - 50 - Stainless steel SUS304 - 133-1221 1-2186 W1/2 1Box(50PC) 1 SCT-4050 02276267 299.99 SGD
Shipped after 2018-06-25
10.7 30 - 10.0 - 10.5 - 12 - W5/16 - 30 - Stainless steel SUS304 - - - W5/16 1Box(100PC) 1 SCT-2530 02276242 259.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products