Buy more than* S$200* and get FREE SHIPPING

Metal saw

3.75 (4)
Purpose
For cutting and grooving of materials
Outer Diameter (phi mm)
100
Inner Diameter (phi mm)
25.4
...see all>
Product Options
ADD TO CART
Thickness (mm) Number of Blades Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Number of Blades Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 56 High speed steel (HSS) 1Sheet 1 SEC100x1.5 07334652 45.99 SGD
In stock
2.0 56 High-speed-steel (HSS) 1Sheet 1 SEC100 *2.0 07334661 46.99 SGD
In stock
2.5 44 High-speed-steel (HSS) 1Sheet 1 SEC100 *2.5 07334677 48.99 SGD
In stock
3.0 44 High-speed-steel (HSS) 1Sheet 1 SEC100 *3.0 07334686 -
Discontinued
[x]
3.5 44 High speed steel (HSS) 1Sheet 1 SEC100x3.5 07334695 -
Discontinued
[x]
0.5 56 High speed steel (HSS) 1Sheet 1 SEC100x0.5 07334634 54.99 SGD
In stock
1.0 56 High-speed-steel (HSS) 1Sheet 1 SEC100 *1.0 07334643 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Cutting of plastic
4
From Japan
On 2017-03-11 00:24:26
A brand new sharpness is good. I hope you can keep the price a little more.
This review is about item#07334643.
Used as a clamsless circular saw
3
From Japan
On 2017-02-08 03:52:07
Attached to the disc grinder, the wood cut was beautifully cut. Thickness of 0.5 mm was better, but we made it 1.0 mm thick since it will be used for aluminum, brass and iron processing with milling machine · drilling machine. Satisfaction The reason why I did not make it to five stars was because I thought that a little more consideration was needed for packaging although I said on the phone.
This review is about item#07334643.
Slit machining
5
From Japan
On 2015-03-25 17:47:52
It was able to process without problems.
This review is about item#07334634.
Slitting aluminum round bar
3
From Japan
On 2014-02-25 20:06:17
Because the hole diameter is different from the metal saw which I had from before, I am reworking the arbor. It will be appreciated if you can line up smaller shaft hole diameters.
This review is about item#07334634.

Related Products