Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metal saw

4.00 (4)
Purpose
For cutting and grooving of materials
Outer Diameter (phi mm)
125
Inner Diameter (phi mm)
25.4
...see all>
Product Options
ADD TO CART
Thickness (mm) Number of Blades Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Number of Blades Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.0 56 High-speed-steel (HSS) 1Sheet 1 SEC125 *3.0 07334747 -
Discontinued
[x]
1.0 68 High speed steel (HSS) 1Sheet 1 SEC125x1.5 07334704 65.99 SGD
In stock
2.5 56 High speed steel (HSS) 1Sheet 1 SEC125x1.5 07334731 -
Discontinued
[x]
2.0 56 High-speed-steel (HSS) 1Sheet 1 SEC125 *2.0 07334722 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum round bar
3
From Japan
On 2014-02-25 20:12:18
I want a shaft hole with a small diameter. Although the angle blade is large, the arbor must also be enlarged so that the ability to cut down will fall. I am sorry if the price is a little cheaper ...
This review is about item#07334704.
POM, Duracon material Six divisions Split t2 Used.
5
From Japan
On 2011-05-16 15:33:22
I used it differently from the manufacturer.
This review is about item#07334722.
Milling of milling machining
5
From Japan
On 2010-09-16 12:29:15
I am satisfied with the satisfaction level of using as usual with the maker item.
This review is about item#07334722.
Cutting Angle
3
From Japan
On 2007-12-11 13:46:57
I am using it because the type is not much but it is cheap.
This review is about item#07334704.

Related Products