Buy more than* S$200* and get FREE SHIPPING

Crimping Tool For Insulated Terminals

4.33 (3)
Purpose
For insulated terminal, sleeves., For insulated terminal, sleeves.
...see all>
Product Options
ADD TO CART
Dimension (mm) Specification Compatibility Terminal Compatible Size (mm2) Handle Color Weight (g) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Specification Compatibility Terminal Compatible Size (mm2) Handle Color Weight (g) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 0.3, 0.5, 1.25, 2 Red / Blue 490 265   1PC 1 NH-32 03401562 -
Discontinued
[x]
265 Manual 1.25mm2 - Red 455 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NH 11 45332874 -
Discontinued
[x]
265 Manual 2mm2 - Blue 455 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NH 12 45332883 -
Discontinued
[x]
- - 3.5,5.5mm - - 900 325   1PC 1 NH-13 03401571 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Car electronics construction
5
From Japan
On 2015-05-29 03:02:37
It is very easy to use.
This review is about item#03401562.
Wiring work (terminal crimping work)
5
From Japan
On 2014-09-19 00:06:39
It is an increase in purchase of the same tool. It is a point of being able to crimp several kinds of terminals with one pliers. You do not need to carry pliers with each terminal size. I think that the end of the handle is warped to "Ha" in order to make it easier to apply force, but I think that it is difficult to grasp to the person with small hands. Like Nicif, if you have a straight shape, you can crimp with one hand, so I think that efficiency will improve.
This review is about item#03401562.
Crimping of terminals
3
From Japan
On 2012-05-16 19:05:40
I think that it can be crimped without problems and it is robust and makes no problem.
This review is about item#03401562.

Related Products