Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crimping Tool For Closed-End Connection

5.00 (1)
Purpose
A closed end connection binder with insulated covering - intermediate connection binders, A closed end connection binder with insulated covering - intermediate connection binders
Compatibility Terminal
1.25, 2, 5.5mm2
Weight (g)
500
Overall Length (mm)
260
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NH-37 03401587 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for crimping work
5
From Japan
On 2015-02-27 14:45:41
Very good.
This review is about item#03401587.

Related Products