Buy more than* S$200* and get FREE SHIPPING

Plug-In Type Pin Terminals, Pce-Pin Terminal Exposure Type

3.67 (3)
Incombustibility
UL94V-2
Insulator
Nylon
Rated Voltage (V)
300
Operating Temperature Range (deg C)
-40 - +105
...see all>
Product Options
ADD TO CART
Dimension F (mm) Dimension H (mm) Dimensions L (mm) Type Wire Conjugation Range (strand-wire) (mm2) Standard Color Dimension B (phi mm) Dimension b (phi mm) Dimension d (phi mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Dimension H (mm) Dimensions L (mm) Type Wire Conjugation Range (strand-wire) (mm2) Standard Color Dimension B (phi mm) Dimension b (phi mm) Dimension d (phi mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 12.2 25.2 male 0.75 - 1.25 Red - 4 1.8 18-16 3.2   1Box(100PC) 1 PCE4009-M 07213832 19.99 SGD
In stock
20.3 11.2 31.5 female 0.75 - 1.25 Red 6.5 3.95 1.8 18-16 3.2   1Box(100PC) 1 PCE4009-F 07213841 25.99 SGD
In stock
13 12.2 25.2 male 2 Blue - 4 2.4 14 3.9   1Box(100PC) 1 PCE4020-M 07213857 22.99 SGD
In stock
20.3 11.2 31.5 Female 2 Blue 6.5 3.95 2.4 14 3.9   1Box(100PC) 1 PCE4020-F 07213866 25.99 SGD
In stock
13 12.2 25.2 Male 2 Blue - 5 2.4 14 3.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 PCE5020-M 07213875 23.99 SGD
In stock
20.3 11.2 31.5 female 2 Blue 7.4 4.95 2.4 14 3.9   1Box(100PC) 1 PCE5020-F 07213884 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Machine Assembly Wiring
5
From Japan
On 2017-12-04 09:03:58
It is used for more than 1000 a year, and it has been used without any problem up to now.
This review is about item#7213832.
Creating test machine
4
From Japan
On 2016-08-17 08:22:52
I think that it was good to ship early.
This review is about item#07213884.
Tangent
2
From Japan
On 2015-08-11 14:44:37
Many things with pins deformed were mixed in. I think that it is useless because it is packed, but it was a bit too much.
This review is about item#07213875.

Related Products