Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plug-In Connection Terminals, Fa Type

4.71 (7)
Dimension H (mm)
9.8
Dimensions L (mm)
19.5
...see all>
Product Options
ADD TO CART
Wire Conjugation Range (strand-wire) (mm2) Dimension D (phi mm) Partner tab Thickness (mm) Rated Voltage (V) Operating Temperature Range (deg C) Color Incombustibility Type Dimension G(mm) TRUSCO Part Number Material (insulator) Specification Material (connector) Dimension d (phi mm) CSA Standard Acquisition Dimension W (mm) UL Standard Acquisition Dimensions B (mm) Acquired JIS Standard Electric AWG Wire Conjugation Range (#) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Conjugation Range (strand-wire) (mm2) Dimension D (phi mm) Partner tab Thickness (mm) Rated Voltage (V) Operating Temperature Range (deg C) Color Incombustibility Type Dimension G(mm) TRUSCO Part Number Material (insulator) Specification Material (connector) Dimension d (phi mm) CSA Standard Acquisition Dimension W (mm) UL Standard Acquisition Dimensions B (mm) Acquired JIS Standard Electric AWG Wire Conjugation Range (#) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 4.5 0.5 - - - - - 5.6 - - - - 2.4 - 7.2 - 5 - 14 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TMEDN480520FA 66086423 2.99 SGD
Shipped after 2018-05-07
2 4.5 0.8 - - - - - 5.6 - - - - 2.4 - 7.2 - 5 - 14 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TMEDN480820FA 66086432 2.99 SGD
In stock
0.175-1.25 4.1 0.8 - - - - - 4.9 - - - - 1.8 - 7.2 - 5 - 18-16 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TMEDN480809FA 66086466 2.99 SGD
In stock
0.75-1.25 4.1 0.5 - - - - - 4.9 - - - - 1.8 - 7.2 - 5 - 18-16 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TMEDN480509FA 66086396 2.99 SGD
Shipped after 2018-05-01
0.75 - 1.25 4.1 0.5 300 -40 - +105 Transparent red UL94V-2 (FA type) 4.9 255-7754 Nylon RoHS compliant Brass (Tin-plated electric) 1.8 Available 7.0 Available 5.0 Not available 18-16   1Box(100PC) 1 TMEDN480509-FA 07248263 20.99 SGD
In stock
2.0 4.5 0.5 300 -40 - +105 Transparent blue UL94V-2 (FA type) 5.6 - Nylon RoHS compliant Brass (Tin-plated electric) 2.4 Available 7.0 Available 5.0 Not available 14   1Box(100PC) 1 TMEDN480520-FA 11088515 22.99 SGD
In stock
2.0 4.5 0.8 300 -40 - +105 Transparent blue UL94V-2 (FA type) 5.6 - Nylon RoHS compliant Brass (Tin-plated electric) 2.4 available 7.0 available 5.0 nil 14   1Box(100PC) 1 TMEDN480820-FA 11088524 22.99 SGD
In stock
0.75 - 1.25 4.1 0.8 300 -40 - +105 Transparent red UL94V-2 (FA form) 4.9 - Nylon RoHS compliant Brass (Tin-plated electric) 1.8 Available 7.0 Available 5.0 Not available 18-16   1Box(100PC) 1 TMEDN480809-FA 37647714 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Cable routing of power supply circuit
3
From Japan
On 2017-01-31 14:36:13
It is difficult to confirm that the wire insertion port is securely inserted because the wire insertion port is two-tiered inside
This review is about item#7248263.
Electric wiring
5
From Japan
On 2016-07-29 18:17:27
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#11088515.
It is used when connecting directly to the terminal part with wiring of miniature relay etc. It is used when the terminal block can not be installed due to space adjustment.
5
From Japan
On 2014-12-23 11:00:55
I often use it for work in the field. Just for greed, I also wanted F type with M type. Because it is not necessary to connect the electric wire in the middle, because you can OPEN the circuit at the time of inspection. Please handle it at your company. Reverence
This review is about item#07248263.
Terminal connection
5
From Japan
On 2014-09-03 10:10:33
Although it is goods of Mr. Nicifu, Internet is convenient, so I ordered it here.
This review is about item#07248263.
Hot water supply equipment equipment (boiler, Eco Cute, etc.) After-sales service
5
From Japan
On 2014-08-15 15:34:13
There is no special dissatisfaction.
This review is about item#07248263.
Neutrik: SPEAKON connection
5
From Japan
On 2014-08-14 15:20:30
Purchased 11088515. Because the insulating resin is hard, it seems to be stronger than Faston terminal attached to Spicon. It is a pity that the wire diameter is only two scales.
This review is about item#11088515.
Connection of wires
5
From Japan
On 2013-01-24 15:26:10
It is a domestic manufacturer and easy to use. The price is also cheaper to purchase here, so I would like to use it again.
This review is about item#07248263.

Related Products