Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions c(mm) Dimensions b (mm) Dimensions a (mm) Operating Temperature Range (deg C) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions c(mm) Dimensions b (mm) Dimensions a (mm) Operating Temperature Range (deg C) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.0 11.4 38.5 -15-85 - - 1pack(50pc) 1 ENDV-L 24991006 4.99 SGD
Shipped after 2018-05-28
13.2 8.6 34.5 -15-85 - - 1pack(100pc) 1 ENDV-S RCL 24990997 6.99 SGD
Shipped after 2018-05-28
13.2 8.6 34.5 -15 - 85 Polypropylene 309-7617 1Pack(100PC) 1 VAC-small 07331177 -
Discontinued
[x]
15.8 10.4 36.5 -15 - 85 Polypropylene 309-7609 1Pack(50PC) 1 VAC-medium 07331186 -
Discontinued
[x]
17.0 11.4 38.5 -15 - 85 Polypropylene 309-7595 1Pack(50PC) 1 VAC-large 07331195 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 3
2 star 1
1 star 1
Review Rating: 3.92
13 Customer Reviews
The reviews are automatic translation.
Electrical construction
3
From Japan
On 2016-08-22 15:26:39
Although it snaps snugly, it is indispensable to wrap it with tape so as not to come out. Of course.
This review is about item#7331177.
Wire protection
1
From Japan
On 2016-06-08 23:57:52
Usability is not good. Do not purchase next time.
This review is about item#07331186.
Residential wiring
5
From Japan
On 2015-10-14 22:51:19
I tried it although it is immediately. Other products are soft and easy to insert, but feeling of security was not satisfactory, but the things purchased this time are solid, but there is a sense of security. I'd like to try out if the hardness will change as it gets colder. I think whether it is strong against deterioration in material.
This review is about item#07331186.
Wiring inside the house
5
From Japan
On 2015-10-08 17:12:01
I think that it is simple and reliable. It might be quicker and safer than insulation tape in hot wire work.
This review is about item#07331177.
Residential wiring work
5
From Japan
On 2015-10-08 17:10:38
Easy and faster than insulating tape
This review is about item#07331177.
Electric wiring
4
From Japan
On 2014-10-30 21:11:34
It is cheaper than silicone made.
This review is about item#07331177.
Originally it has only one purpose
3
From Japan
On 2014-04-16 11:38:00
The price is reasonable and perfect for use, just worry about getting out when removing a nice hat
This review is about item#07331177.
Indoor electrical work
2
From Japan
On 2013-12-17 00:00:46
I am using because it is very convenient and work efficiency improves · I feel uneasy occasionally because I feel that lock feeling is small and it easily escaped.
This review is about item#07331177.
Electrical wiring work
5
From Japan
On 2013-04-21 18:24:36
The making is solid and it is slightly stiff, so you can insert it with a little effort. It is easy to work without eliminating the troublesome tape winding
This review is about item#07331195.
Electrical wiring work
5
From Japan
On 2013-04-21 18:24:10
The making is solid and it is slightly stiff, so you can insert it with a little effort. It is easy to work without eliminating the troublesome tape winding
This review is about item#07331186.

Related Products