Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electronic Balance

4.22 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Communication Function
RS 232S (with standard equipment and software WinCT for data communication)
Sensitivity Drift
+/-20 ppm/deg C (10 deg C to 30 deg C)
Percent Mode /Minimum Display(%)
0.1
Counting Mode / Number of Samples (Piece)
5, 10, 25, 50, or 100
...see all>
Product Options
ADD TO CART
Percent Mode / 100% Registration Minimum Mass (g) Accessories Linearity Counting mode/Minimum Measureable Weight (g) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weighing Plate Dimension (mm) Reproducibility Minimum Display (g) Weighing (g) Renewal Interval Weight (kg) The number of modes / figures on maximum (more) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Percent Mode / 100% Registration Minimum Mass (g) Accessories Linearity Counting mode/Minimum Measureable Weight (g) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weighing Plate Dimension (mm) Reproducibility Minimum Display (g) Weighing (g) Renewal Interval Weight (kg) The number of modes / figures on maximum (more) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 INSTRUCTION MANUAL, AC ADAPTER(AX-TB162) +/-0.02g 0.01 190x218x55 phi110 0.01g (standard deviation) 0.01 400 About 10 times/seconds About 1.1 40000 324-8747 1PC 1 EK-410i 06848204 399.99 SGD
In stock
1 INSTRUCTION MANUAL, AC ADAPTER +/- 0.02 g 0.01 190x218x55 phi 110 0.01g (standard deviation) 0.01 600 Approx. 10 times/second About 1.1 60000 324-8763 1PC 1 EK-610i 06848222 479.99 SGD
In stock
10 INSTRUCTION MANUAL, AC ADAPTER +/-0.2g 0.1 190x218x53 170x133 0.1g (standard deviation) 0.1 4000 Approx. 10 times/second About 1.5 40000 324-8739 1PC 1 EK-4100i 06848195 389.99 SGD
In stock
10 INSTRUCTION MANUAL, AC ADAPTER +/-0.2g 0.1 190x218x53 170x133 0.1g (standard deviation) 0.1 6000 Approx. 10 times/second About 1.5 60000 324-8755 1PC 1 EK-6100i 06848213 479.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
When making handmade cosmetics
5
From Japan
On 2017-06-10 14:05:08
It is useful when you want to measure a very small amount. This is an excellent one!
This review is about item#6848204.
Count on dispensing parts
5
From Japan
On 2017-04-20 17:17:56
It is light and compact, easy to handle and does not have to be proficient.
This review is about item#6848195.
As a measure of dye
5
From Japan
On 2017-02-09 13:35:41
I am a bit uneasy about durability. If you can increase the strength of the body, I think perfectly.
This review is about item#6848195.
Precious metal
5
From Japan
On 2016-06-09 16:45:41
Numerals come out finely and it is very convenient.
This review is about item#06848222.
Quantity measurement of bolts
3
From Japan
On 2015-12-17 15:50:01
Thank you for thinking that it was easier to use and better than previously used one
This review is about item#06848195.
Weighing of moose (moxa)
5
From Japan
On 2015-05-16 00:12:28
The display is stable and easy to use. Display is easy to see.
This review is about item#06848204.
Weighing of chemicals used in experiments
4
From Japan
On 2015-04-17 18:09:56
Response is fast, it is easy to measure. I feel that the longer the lighting time of the backlight is, the easier it is to use.
This review is about item#06848222.
Process management
2
From Japan
On 2013-12-20 15:53:03
I am glad that I had a calibration weight, but unless calibration is first done using the calibration weight, the displayed value is wrong. Calibration at the time of initial use is absolutely necessary.
This review is about item#06848195.
Weighing of printing dye
4
From Japan
On 2013-08-28 13:33:20
Although it is small and inexpensive, it is slow, the response at measuring is slow, the tempo is shifted.
This review is about item#06848222.

Related Products

A&D

A&D