Buy more than* S$200* and get FREE SHIPPING

Dustproof And Waterproof Digital Scale Sl-Wp Series

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Measurement Plate Dimensions (Width x Depth) (mm)
232x192
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
266x280x146
Resolution Capability
1/2000
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Linearity Reproducibility Minimum Weighing Capacity 2015 Trusco Published Pages Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Linearity Reproducibility Minimum Weighing Capacity 2015 Trusco Published Pages Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1122 294-3425 +/-0.01kg 0.005kg 0.005kg 10kg 1 1206 About 2.9 1PC 1 SL-10KWP 36935534 299.99 SGD
Shipped after 2018-04-23
1-1122 294-3450 +/-4g 2g 2g 5000g 1 1206 About 2.9 1PC 1 SL-5000WP 36935552 299.99 SGD
Shipped after 2018-04-23
1-1122 294-3417 +/-1g 0.5g 0.5g 1000g 1 1206 About 2.9 1PC 1 SL-1000WP 06793403 299.99 SGD
Shipped after 2018-04-23
- - +/-0.02kg 0.01kg 0.01kg 20kg - About 3.2 1PC 1 SL-20KWP 36935543 299.99 SGD
Shipped after 2018-04-23
- 294-3433 +/-2g 1g 1g 2000g - About 2.9 1PC 1 SL-2000WP 06793412 299.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for weighing live fish juice shipment
5
From Japan
On 2016-05-18 09:00:43
It is dustproof and waterproof so it is suitable for hydraulic work, it is lightweight and easy to carry
This review is about item#36935543.
Weighing raw fish
5
From Japan
On 2015-03-23 19:17:36
I think that it is affordable and good. It is suitable for weighing fish.
This review is about item#36935543.

Related Products