Buy more than* S$200* and get FREE SHIPPING

Medium-Sized Weighing Scale, Tray Type

4.33 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Body Dimensions (Width x Depth x Height) (mm)
160x219x213
Measurement Plate Size Loading Dimension (mm)
160x160
Weight (kg)
About 1.4
...see all>
Product Options
ADD TO CART
AS ONE Part Number Scale Plate Outside Diameter (mm) Working Range Minimum Display (g) Weighing Capacity TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Scale Plate Outside Diameter (mm) Working Range Minimum Display (g) Weighing Capacity TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1013-03 phi166 100g to 2kg 10 2kg - 1PC 1 SM-2 2KG 03327703 77.99 SGD
Shipped after 2018-01-22
1-1013-04 phi166 200g to 4kg 20 4kg - 1PC 1 SM-4 4KG 03327712 77.99 SGD
Shipped after 2018-01-22
1-1013-01 phi166 20g to 500g 2 500g 107-4202 1PC 1 SM-500 500G 02010951 87.99 SGD
Shipped after 2018-01-22
1-1013-02 phi 166 50g - 1kg 5 1kg 107-4211 1PC 1 SM-1 1KG 02010942 77.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
When shipping vegetables
5
From Japan
On 2017-12-05 12:55:01
It seems that it was smaller than the previous product, It was light and easy to use.
This review is about item#3327712.
Weighing vegetables
5
From Japan
On 2016-12-13 15:48:12
Compact size, easy to use as it can be placed anywhere.
This review is about item#3327712.
Feed lightweight work
5
From Japan
On 2016-12-12 19:17:35
Even though it is small, since it purchased selectively in the range close to the use range, the memory is also easy to see, and it is handy and easy to use.
This review is about item#3327712.
Measure the seasoning of food processing industry
2
From Japan
On 2015-12-14 21:42:03
It is smaller than I thought, I think it is smaller than the one I used before, I do not feel troubled at the place. I later noticed that the scale was small and it was written as medium-sized which was hard to see.
This review is about item#03327712.
Light weight product
4
From Japan
On 2015-11-23 17:42:23
Things are good. There is not much use
This review is about item#03327712.
For processing work
5
From Japan
On 2015-10-03 10:46:25
Although I have purchased it at a retail store until now, there is nothing problematic in terms of function and I will continue to buy it because prices are cheaper than anything.
This review is about item#02010942.
Formulation of paint
4
From Japan
On 2015-06-29 12:07:21
If possible we would like the entire panel to be made of glass instead of plastic, or we would like to make it cheaper as there are replacement items
This review is about item#02010942.
Weighing kitchen
4
From Japan
On 2015-01-19 08:42:55
It was compact and easy to use
This review is about item#03327712.
Use 10 g unit as a balancing work
5
From Japan
On 2014-05-28 12:52:13
Very easy to use and satisfied. The memory display is very easy to see and the size is just right.
This review is about item#02010951.

Related Products