Buy more than* S$200* and get FREE SHIPPING

Digital type auto weighing Scale

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Accuracy Class
Level 3
Range Minus Tare
1495g, 1495g
Battery Life (continuous use)
Approximately 1400 (when using alkaline dry batteries)
Loading Dimensions (mm)
228(W)x198(D), 228(W)x198(D)
Measurement Method
Electric resistance wire type load cell
Functions
Auto off, one touch tare subtraction, vibration removal, checker, rank selection
Qualification
National certified product (New inspection rule compliant product)
Resolution Capability
1/1500, 1/1500
Scale Interval (g)
1 (up to 0 - 1.5 kg), 2 (up to 1.5 - 3 kg)
Display
Liquid crystal display Weight display Maximum 5 digits
Display Size (mm)
30x13.5, 30x13.5
Minimum Display (g)
1(0-1.5kg),2(1.5-3.0kg), 1(0-1.5kg),2(1.5-3.0kg)
Measurement Plate Size Loading Dimension (mm)
228x198, 228x198
Power
A single dry cell x 4 (included), dedicated AC adapter (sold separately)
Weighing (kg)
3, 3
Operating Temperature Range (deg C)
-10-+40, -10-+40
Weight (kg)
2.5, 2.5
TRUSCO Part Number
272-9920, 272-9920
...see all>
Product Options
ADD TO CART
Type Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Type Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Used area number 3, 4, 5   1pc(s) 1 01626783 249.99 SGD
In stock
Used area number 7 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 01626808 249.99 SGD
Shipped after 2018-06-01
Used area number 1 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 06961945 249.99 SGD
Shipped after 2018-06-01
Area code used 6 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 01626792 249.99 SGD
Shipped after 2018-06-01
Used area number 2 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 01626774 249.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Food production line
5
From Japan
On 2015-11-05 11:18:38
No problem. It is easy to react well and to recognize characters.
This review is about item#01626783.
Inspection of delivered goods
3
From Japan
On 2014-04-05 17:45:26
So so
This review is about item#37411972.

Related Products