Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Band Width (mm) Tightening Range (mm) Maximum Tightening Torque (N m) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Band Width (mm) Tightening Range (mm) Maximum Tightening Torque (N m) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 25 - 40 7.8 Stainless, steel 1PC 1 9563-F 44413774 3.99 SGD
Shipped after 2018-05-23
8 9 to 14 3.9 Stainless steel, steel 1PC 1 9563-A 44413844 4.99 SGD
Shipped after 2018-01-24
- 20 to 32 7.8 Stainless steel, steel 1PC 1 9563-E 44413765 3.99 SGD
Shipped after 2018-01-24
- 70 to 90 7.8 Stainless steel, steel 1PC 1 9563-L 44413826 5.99 SGD
Shipped after 2018-01-24
- 80 to 100 7.8 Stainless steel, steel 1PC 1 9563-M 44413835 5.99 SGD
Shipped after 2018-01-24
8 12 to 20 3.9 Stainless steel, steel 1PC 1 9563-B 44413756 3.99 SGD
Shipped after 2018-01-24
- 90 to 110 7.8 Stainless steel, steel 1PC 1 9563-N 44413853 6.99 SGD
Shipped after 2018-01-24
- 100 to 125 7.8 Stainless steel, steel 1PC 1 9563-P 44413747 10.99 SGD
Shipped after 2018-01-24
- 32 to 50 7.8 Stainless steel, steel 1PC 1 9563-G 44413783 4.99 SGD
Shipped after 2018-01-24
- 40 to 60 7.8 Stainless steel, steel 1PC 1 9563-H 44413792 4.99 SGD
Shipped after 2018-01-24
- 50 to 70 7.8 Stainless steel, steel 1PC 1 9563-J 44413801 4.99 SGD
Shipped after 2018-01-24
- 60 to 80 7.8 Stainless steel, steel 1PC 1 9563-K 44413817 4.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Connection of cleaning hose
4
From Japan
On 2015-02-03 17:29:46
Although it is rarely weakened quickly, there are times when it becomes impossible to use it, but since there are many cheap stocks than the same products of the local home center, I always buy it all at once.
This review is about item#44413756.

Related Products