Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pro Grip Aramid Gloves

4.00 (2)
Material (palmar)
Nitrile rubber
Palm Width (cm)
9.0
Type
Unlined type
Material
Polyurethane elastic fiber and aramid
...see all>
Product Options
ADD TO CART
Color (wrist Part) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (wrist Part) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 7.5 22 M 1Pair 1 KVN 07281757 20.99 SGD
In stock
Green 8.3 22.5 L 1Pair 1 KVN 07281741 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Coin putting work
5
From Japan
On 2016-08-23 12:06:59
It's comfortable while working because it will not get dirty and painful
This review is about item#7281741.
Work with a knife
3
From Japan
On 2011-02-12 20:47:12
I thought whether it was more stiff but it was as good as usual gloves
This review is about item#07281741.

Related Products