Buy more than* S$200* and get FREE SHIPPING

Electromagnetic Total Counter

Maximum Counting Speed
15Hz
...see all>
Product Options
ADD TO CART
Number of Digits Voltage (V) Cycle(Hz) Operating Temperature Range (deg C) Mounting Method Weight (g) Display Number (mm) Counting Method Operating Humidity Range Reset Method Connection Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Digits Voltage (V) Cycle(Hz) Operating Temperature Range (deg C) Mounting Method Weight (g) Display Number (mm) Counting Method Operating Humidity Range Reset Method Connection Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 DC24 - -5 to +40(No freezing) Panel mounting screws 260 5.4 x 3.8 (black white characters) Adding The (non-condensing) RH below 85% Pushbutton Terminals or leads   1PC 1 MCR-4PNDC24V 37654513 109.99 SGD
Shipped after 2018-01-26
5 AC200 50/60 -5 to +40(No freezing) Panel mounting screws 260 5.4 x 3.8 (black white characters) Adding The (non-condensing) RH below 85% Pushbutton Terminals or leads   1PC 1 MCR-5PN AC200V 05247995 -
Discontinued
[x]
5 DC24 - -5 to +40(No freezing) Panel mounting screws 260 5.4 x 3.8 (black white characters) Adding The (non-condensing) RH below 85% Pushbutton Terminals or leads   1PC 1 MCR-5PNDC24V 37654522 119.99 SGD
Shipped after 2018-01-26
6 DC24 - -5 to +40(No freezing) Panel mounting screws 265 5.4 x 2.8 (black white characters) Adding The (non-condensing) RH below 85% Pushbutton Terminals or leads *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MCR-6PNDC24V 37654531 -
Discontinued
[x]
6 AC200 - -5 to +40(No freezing) Panel mounting screws 265 5.4 x 2.8 (black white characters) Adding The (non-condensing) RH below 85% Pushbutton Terminals or leads   1PC 1 MCR-6PNAC200V 37654556 129.99 SGD
Shipped after 2018-02-06
6 AC100 - -5 to +40(No freezing) Panel mounting screws 265 5.4 x 2.8 (black white characters) Adding The (non-condensing) RH below 85% Pushbutton Terminals or leads   1PC 1 MCR-6PNAC100V 37654547 -
Discontinued
[x]
4 AC100 50/60 -5 to +40 (no freeze) Panel mounting screw 260 5.4 X 3.8 (white on black letters) Addition Below 85%RH (no condensation) Push button controlled type Terminal lead wire   1PC 1 MCR-4PN AC100V 05247961 109.99 SGD
In stock
4 AC200 50/60 -5 to +40 (no freeze) Panel mounting screw 260 5.4 X 3.8 (white on black letters) Addition Below 85%RH (no condensation) Push button controlled type Terminal lead wire   1PC 1 MCR-4PN AC200V 05247977 -
Discontinued
[x]
5 AC100 50/60 -5 to +40 (no freeze) Panel mounting screw 260 5.4 X 3.8 (white on black letters) Addition Below 85%RH (no condensation) Push button controlled type Terminal lead wire   1PC 1 MCR-5PN AC100V 05247986 119.99 SGD
In stock
ADD TO CART

Related Products