Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Large ratchet total counter

5.00 (2)
Display Number (mm)
6.5x4.5
Drive Shaft Position
Right
Drive System
Ratchet type (40 to 45 degree degree drive shaft, round trip 1, counting speed 200-500 counts per minute)
Counting Method
200 - 500cpm
Reset
Knob system
Direction of Rotation
Right
Display Part
White letters on black
Number of Digits
5
Mounting Method
Base
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RS-303-5([I]) 05248092 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Measure machine rotation speed
5
From Japan
On 2016-11-01 11:11:24
Although the manufacturer is different, since it is the same as the existing product being used, it is very convenient because it can be installed as it is because there is no hole making work but it may be a little expensive but it is easier to see the display than the small and cheap one Even after the change Since it is not broken, I would like to purchase this from now on
This review is about item#5248092.
To count the punching number of the press machine
5
From Japan
On 2011-07-26 13:43:46
The display is big and easy to see
This review is about item#05248092.

Related Products