Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimension (Thickness (mm) x Width W (mm) x Length L (m)) Dimensions (Thickness x Width x Length) mm Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Thickness (mm) x Width W (mm) x Length L (m)) Dimensions (Thickness x Width x Length) mm Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.0x4x100, 1.0x4x100 Red, Red #1200-2000, #1200 - 2000 1PC 1 SR104 07252926 24.99 SGD
Shipped after 2018-05-01
- 1.0x4x100, 1.0x4x100 dark brown, Dark brown #400-600, #400 - 600 1PC 1 SP104 07252935 27.99 SGD
Shipped after 2018-05-01
- 1.0x6x100, 1.0x6x100 Red, Red #1200-2000, #1200 - 2000 1PC 1 SR106 07252962 34.99 SGD
Shipped after 2018-05-01
2.0x6x150 - - - 1 pc 1 SO206L 07331247 129.99 SGD
Shipped after 2018-05-17
2.0x6x150 - - - 1 pc 1 SR206L 07331283 119.99 SGD
Shipped after 2018-05-17
1.0x10x100 - - - 1 pc 1 SG110 07331301 48.99 SGD
Shipped after 2018-05-17
2.0x6x150 - - - 1 pc 1 SG206L 07331222 129.99 SGD
Shipped after 2018-05-17
2.0x6x150 - - - 1 pc 1 SL206L 07331231 129.99 SGD
Shipped after 2018-05-17
2.0x6x150 - - - 1 pc 1 SE206L 07331213 129.99 SGD
Shipped after 2018-05-17
1.0x10x100 - - - 1 pc 1 SE110 07331292 48.99 SGD
Shipped after 2018-05-17
2.0x6x150 - - - 1 pc 1 SW206L 07331274 119.99 SGD
Shipped after 2018-05-17
2.0x6x150 - - - 1 pc 1 SP206L 07331256 -
Discontinued
[x]
2.0x6x150 - - - 1 pc 1 SB206L 07331265 -
Discontinued
[x]
- 1.0x4x100, 1.0x4x100 white, White #800-1200, #800 - 1200 1PC 1 SW104 07252917 24.99 SGD
Shipped after 2018-05-01
- 1.0x6x100, 1.0x6x100 white, White #800-1200, #800 - 1200 1PC 1 SW106 07252953 34.99 SGD
Shipped after 2018-05-01
- 1.0x10x100, 1.0x10x100 dark brown, Dark Brown #400-600, #400 to 600 1PC 1 SP110 07253014 48.99 SGD
Shipped after 2018-05-10
- 1.0x6x100, 1.0x6x100 Dark Brown #400 to 600 1PC 1 SP106 07252971 -
Discontinued
[x]
- 1.0x10x100, 1.0x10x100 Red, Red #1200-2000, #1200 to 2000 1PC 1 SR110 07253005 41.99 SGD
Shipped after 2018-05-09
- 1.0x10x100, 1.0x10x100 white, White #800-1200, #800 to 1200 1PC 1 SW110 07252996 41.99 SGD
Shipped after 2018-05-08
- 1.0x4x100, 1.0x4x100 Blue, blue #600-800, #600 - 800 1PC 1 SB104 07252901 -
Discontinued
[x]
- 1.0x6x100, 1.0x6x100 Blue, blue #600-800, #600 - 800 1PC 1 SB106 07252944 -
Discontinued
[x]
- 1.0x10x100, 1.0x10x100 Blue, blue #600-800, #600 - 800 1PC 1 SB110 07252987 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Mold polishing
5
From Japan
On 2018-04-06 15:02:21
I would like you to handle a round bar type superstone grinder. On the net it is not dealing anywhere (especially φ1.5 · φ1 size). Thank you.
Mold processing
2
From Japan
On 2017-07-29 15:17:55
There are few variations in size and granularity. I want you to increase it slightly.
This review is about item#7252901.

Related Products