Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Analog Scale

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Trading certificates(National assay). Shipment cargo acceptance, shipping process., Trading certificates(National assay). Shipment cargo acceptance, shipping process.
2014 TRUSCO Published Page
1-1126
Loading Dimensions (mm)
145x130
Measurement Plate Size Loading Dimension (mm)
145x130
...see all>
Product Options
ADD TO CART
Sensor Scale Plate Outside Diameter (mm) Working Range Minimum Display (g) Weighing (kg) Color Weight (kg) TRUSCO Part Number Weighing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sensor Scale Plate Outside Diameter (mm) Working Range Minimum Display (g) Weighing (kg) Color Weight (kg) TRUSCO Part Number Weighing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 130 10g to 200g 1 0.2 Green 0.85 107-4164 - 1PC 1 SS-200 02010967 90.99 SGD
Shipped after 2018-06-25
Spring system - - 2 0.4 - - 107-4172 0.4kg 1PC 1 SS-400 36936471 86.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products