Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compact Spray Gun W-101

5.00 (3)
Caution
Paint cups are not included.
Purpose
Automotive refinishing and painting, woodworking, furniture painting, metal coating and plastic coating
Air Blast Distance (mm)
200
Weight (g)
295
...see all>
Product Options
ADD TO CART
Air Pressure (Mpa) Mounting Screw Diameter (B) 2014 TRUSCO Published Page Fluid Discharge Rate (mL/min) Mounting Screw Diameter Air Consumption (L/min) A conventional Type TRUSCO Part Number Compatible Air Cap Model Atomization Pattern Width (mm) Paint Supply System Paint Nozzle Diameter (phi mm) Indispensability Compressor (kw) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Pressure (Mpa) Mounting Screw Diameter (B) 2014 TRUSCO Published Page Fluid Discharge Rate (mL/min) Mounting Screw Diameter Air Consumption (L/min) A conventional Type TRUSCO Part Number Compatible Air Cap Model Atomization Pattern Width (mm) Paint Supply System Paint Nozzle Diameter (phi mm) Indispensability Compressor (kw) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.24 Paint nipple: G1 / 4 air nipple: G1 / 4 2-2436 190 (Paint): G1 / 4, (air): G1 / 4 225 W-100-152G 292-5974 H2 High atomization 190 Gravity 1.5 1.5 1PC 1 152G 07080071 189.99 SGD
Shipped after 2018-06-25
0.24 Paint nipple: G1/4 AIR NIPPLE: G1/4 - 160 (Paint) :G1/4, :(air) G1/4 145 W-100-131G 292-5893 K1 General purpose atomization 170 Gravity system 1.3 0.4 - 0.75 1PC 1 131G 07080035 189.99 SGD
Shipped after 2018-06-25
0.24 Paint nipple: G1/4 AIR NIPPLE: G1/4 - 160 (Paint) :G1/4, :(air) G1/4 225 W-100-132G 292-5915 H2 High atomization 175 Gravity system 1.3 0.75 - 1.5 1PC 1 132G 07080044 189.99 SGD
Shipped after 2018-06-25
0.20/0.24 Paint nipple: G1/4 AIR NIPPLE: G1/4 - 155/170 (Paint) :G1/4, :(air) G1/4 210/250 W-100-134G 292-5931 H4 High atomization 205/220 Gravity system 1.3 0.75 - 1.5 1PC 1 134G 07080053 189.99 SGD
Shipped after 2018-06-25
0.24 Paint nipple: G1/4 AIR NIPPLE: G1/4 - 200 (Paint) :G1/4, :(air) G1/4 145 W-101-151G 292-5958 K1 General purpose atomization 180 Gravity system 1.5 0.75 - 1.5 1PC 1 151G 07080062 189.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Furniture painting
5
From Japan
On 2016-09-29 18:51:06
It is wonderfully easy to use. You should be able to get back enough if you do maintenance.
This review is about item#7080062.
Woodworking painting
5
From Japan
On 2014-01-16 19:56:28
It is stable. I will not buy cheap items.
This review is about item#07080062.
Vehicle painting
5
From Japan
On 2013-10-25 18:36:17
As expected it is cancer of ◯◯◯.
This review is about item#07080053.

Related Products