Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Automotive Refinish Spray Gun Bisho

5.00 (6)
Purpose
Metallic, pearl paints For solid-clear
Mounting Screw Diameter
(Paint) :G1/4, :(air) G1/4
Atomization
High atomization
Paint Supply System
Gravity system
Air Blast Distance (mm)
200
Indispensability Compressor (kw)
1.5
Weight (g)
295
Others
Paint cup sold separately
...see all>
Product Options
ADD TO CART
A conventional Type Compatible Air Cap Model Pattern Width (mm) Paint Nozzle Diameter (phi mm) Air Pressure (Mpa) Fluid Discharge Rate (mL/min) Air Consumption (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A conventional Type Compatible Air Cap Model Pattern Width (mm) Paint Nozzle Diameter (phi mm) Air Pressure (Mpa) Fluid Discharge Rate (mL/min) Air Consumption (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
W-100-134BPG BP4 250 1.3 (exclusive nozzle) 0.2 140 160 1PC 1 W-101-134BPG 07079974 209.99 SGD
In stock
W-100-142BPG BP2 250/270 1.4 0.20/0.24 180/200 210/230 1PC 1 W-101-142BPG 07079983 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
It is used for various painting.
5
From Japan
On 2015-03-27 11:13:21
There is no unevenness in the spray pattern and it shows a very beautiful finish.
This review is about item#07079974.
Finish painting of various metal parts.
5
From Japan
On 2014-06-25 13:38:25
I finished painting beautifully. It was good that I bought and bought it.
This review is about item#07079983.
Car paint
5
From Japan
On 2014-04-24 19:54:49
It was good that I bought and bought it. I could paint beautifully
This review is about item#07079983.
Automotive painting
5
From Japan
On 2014-02-22 03:09:10
I think that it is only a commodity of a famous manufacturer and there is no doubt choice. If you are using cheap guns please try using.
This review is about item#07079974.
Automotive painting
5
From Japan
On 2014-01-14 21:19:33
It can be used with confidence because it is a reliable manufacturer product. Unlike other dealers, it was instant delivery and I was really saved.
This review is about item#07079974.
Painting of aluminum wheels etc.
5
From Japan
On 2013-05-09 19:45:13
Iwata's cancer is used several times but always feel reliability as a manufacturer. Those of the same caliber will not be purchased continuously, but Iwata will purchase again.
This review is about item#07079974.

Related Products