Buy more than* S$200* and get FREE SHIPPING

Mini Trigger Spray Gun

5.00 (1)
Compatible Paint Container
PC-4S,PC-5,PCG-6P-2,PC-51,PC-61,PC-150S-2LF,PC-400S-2LF,PC-250S-2LF
Paint Supply System
Gravity
Air Blast Distance (mm)
200
Air Pressure (Mpa)
0.29
Weight (g)
450
...see all>
Product Options
ADD TO CART
Fluid Discharge Rate (mL/min) Open Pattern (mm) Air Consumption (L/min) Indispensability Compressor (kw) Nozzle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Discharge Rate (mL/min) Open Pattern (mm) Air Consumption (L/min) Indispensability Compressor (kw) Nozzle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
155 155 85 0.4 1.3 1PC 1 W-71-2G 06651766 199.99 SGD
In stock
210 185 165 0.75 1.5 1PC 1 W-71-3G 06731514 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paints on the sample board of the paint.
5
From Japan
On 2017-03-28 14:39:30
We are repeatedly purchasing as multiple operators prefer it. It seems that the operability is stable.
This review is about item#6651766.

Related Products