Buy more than* S$200* and get FREE SHIPPING

Oil Pump, Change Master Mini

3.67 (3)
Engine Rotation Speed (min-1[r.p.m])
7000
Compatible Viscosity (mm2/s)
1000 or less
Intake DisCharge Port Diameter (mm)
20 [3/4 Inches]
Engine Voltage (V)
AC100
Engine Output (W)
100
Power Cord (m)
3(0.75mm2)
Maximum Discharge Pressure (MPa)
0.2(2kgf/cm2)
Connection Screws
For parallel screws
Maximum Delivery (l/min)
10
Rating
20 Minutes
Current (A)
2
Weight (kg)
5.4
TRUSCO Part Number
292-9708
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GM-2010 03352587 949.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Discharge lubrication of hydraulic oil
4
From Japan
On 2018-02-15 17:04:40
I thought that the sound was noisy because I was using a carbon brush at 100 V AC, but it was more quiet than I thought.
This review is about item#3352587.
Replacement of speed reducer lubricant
5
From Japan
On 2015-09-27 20:34:43
It is exceptional in cost effectiveness. Change of oil of 39 speed reducers. I used it for the oil change of the reduction gear of 1.2 ~ 20L. I sucked it from the filler neck, but I used it while changing the hose of IN side to 8 ~ 12 mm according to the filler opening. When the caliber was small, it took time to work while taking the heating condition of the pump into consideration, but I finished the work process on the 6th in 3 days.
This review is about item#03352587.
I bought it for use in hydraulic oil change work of hydraulic equipment. We are assembling and using our own hose instead of manufacturer recommended hose set.
2
From Japan
On 2010-03-27 08:41:54
It is a little troublesome to work from pumping oil. Although it is a non-refundable product, the installation of the motor frame and the pump part are misaligned and it is in a state that it is not stable even when it is placed on the floor, so it is dissatisfied that it is forced to use the rubber dumper under the frame.
This review is about item#03352587.