Buy more than* S$200* and get FREE SHIPPING

Change Master

2015 Trusco Published Pages
3 1429
2014 TRUSCO Published Page
2-2239
Engine Rotation Speed (min-1[r.p.m])
6200
Compatible Viscosity (mm2/s)
1000 or less
Engine Voltage (V)
AC100
Engine Output (W)
200
Power Cord (m)
5(0.75mm2 )
Maximum Discharge Pressure (MPa)
0.2(2kgf/cm2 )
Discharge Caliber (phi mm)
20 [3/4]
Connection Screws
Parallel pipe thread
Maximum Delivery (l/min)
20
Intake Caliber (phi mm)
25 [1 inch]
Rating
20min
Power (V)
AC100
Current (A)
5
Cycle(Hz)
50/60 combined
Weight (kg)
10
TRUSCO Part Number
114-4995
Application
Suitable for transport high viscosity index oil such as vehicle's oil, hydraulic oil. Discharging waste oil of ship engine. Transporting oil from drum can/tank.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GM-2510H 02151633 1,679.90 SGD
In stock
ADD TO CART

Related Products