Buy more than* S$200* and get FREE SHIPPING

Oil Pump, FILL PUMP

1.00 (1)
Discharge Hose
Oil-resistant hose 25mmx2m
Liquid
(Low viscosity oil of up to 100mm 2 / s) A light oil heavy oil and machine oil
Nozzle
Lubrication: Aluminum alloy rotary (25mm)
Discharge Caliber (phi mm)
32 (1 1/4 inches)
Connection Screws
Parallel pipe screw 3/4 inches
Maximum Delivery (l/min)
110
Intake Caliber (phi mm)
55
Total Pumping Height (m)
11
Output
200W/6200rpm
Power (V)
AC100
Current (A)
5
Weight (kg)
12.5
Type
Electric drum pump
Accessories
Discharge hose
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FR-200 02151807 1,369.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Lubrication from drum cans
1
From Japan
On 2016-02-20 09:37:08
I bought it at the end of Heisei 20. When opening the packaged goods, "lubricating nozzle set", "hexagonal fitting", "small screw" were insufficient. When I notified the situation by e-mail, it was about contacting the missing parts from the parts list I sent, so I checked the missing parts from the list and contacted and the missing parts also arrived. Finally I started using it at ease 2 months ago today, suddenly the straight fitting from the hexagonal fitting comes off during use and the surroundings, including the employees, are covered with diesel oil and it is very troubling. As a cause, I think that it is caused by shallow light because "small screws" connecting the parts are too short. When sending the missing parts, I did not pack the cardboard but sent it in a bag with parts of vinyl, so the shipper looked worried whether there was any hole in the bag. In my opinion, I felt doubts and uneasiness in correspondence with the products of this manufacturer.